SFP+ Network Cable - 1.64 ft SFP+ Network Cable for Network Device - 10 Gbit/s
- Mfr # QFX-SFP-DAC-50CM-ENC
- Zoro # G610647036
product price:Â
$
52.99
/ea
Key Features
Material
Copper
Cable Type
SFP+
Device Supported
Network Device
Cable Length
1.64 ft
Data Transfer Rate
10-Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QFX-SFP-DAC-50CM-ENC
- Zoro #
- G610647036
- UPC #
- 26121609
- Country of Origin
- United States
Dimensions
- Cable Length
- 1.64 ft
Details
- Item
- Network Cable
- Material
- Copper
- Cable Type
- SFP+
- Device Supported
- Network Device
- Data Transfer Rate
- 10-Gbit/s
- Features
- Passive
- Connector on First End Details
- SFP+ Network
- Connector Type on First End
- SFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.