Shop ENET
See all product information
Create Account
SFP28 Network Cable - SFP28 Network Cable for Network Device - TAA Compliant
- Mfr # MCP2M00-A02A-ENC
- Zoro # G710647073
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Passive
Device Supported
Network Device
Material
Copper
Cable Type
SFP28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP2M00-A02A-ENC
- Zoro #
- G710647073
- UPC #
- 26121609
- Country of Origin
- United States
- Item
- Network Cable
- Standards
- TAA Compliant
- Features
- Passive
- Device Supported
- Network Device
- Material
- Copper
- Cable Type
- SFP28
- Connector on First End Details
- SFP28 Network
- Connector Type on First End
- SFP28 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.