Zoro Homepage
This item is Discontinued.
No Product Image Available

Enet Ensf-Edps-1310E Sfp Msa Compliant (Discontinued)

  • Mfr # ENSF-EDPS-1310E
  • Zoro # G1851918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENSF-EDPS-1310E
Zoro #
G1851918
UPC #
762047529127
Country of Origin
Unknown

Details

Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 1000Base-EX Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Network Technology
1000Base-EX
Item
SFP (mini-GBIC) Module
Connector Type
LC
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.