Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonicwall 01-Ssc-9785 Compatible Sfp+

  • Mfr # 01-SSC-9785-ENC

  • Zoro # G0976240


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Number of Ports
1
Max. Distance Supported
984.25 ft
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-SSC-9785-ENC
Zoro #
G0976240
UPC #
849171050656
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Number of Ports
1
Max. Distance Supported
984.25 ft
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR
Max. Data Transfer Rate
10 Gbit/s
Connector Type
LC
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.