Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonicwall 01-Ssc-9786 Compatible Sfp+

  • Mfr # 01-SSC-9786-ENC

  • Zoro # G0977589


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Network Technology
10GBase-LR
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-SSC-9786-ENC
Zoro #
G0977589
UPC #
849171050663
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Network Technology
10GBase-LR
Connector Type
LC
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
32808.40 ft
Number of Ports
1
Max. Data Transfer Rate
10 Gbit/s
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.