Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonicwall 01-Ssc-9787 Compatible Sfp+

  • Mfr # 01-SSC-9787-ENC

  • Zoro # G0976609


product price: $57.55
/ea

Key Features

Features
Passive
Cable Type
SFP+
Device Supported
Network Device
Data Transfer Rate
10 Gbit/s
Cable Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-SSC-9787-ENC
Zoro #
G0976609
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Features
Passive
Cable Type
SFP+
Device Supported
Network Device
Data Transfer Rate
10 Gbit/s
Connector on First End Details
SFP+ Network
Item
Network Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.