
Sun X2129A Compatible Sfp+
Mfr # X2129A-ENC
Zoro # G3466579
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Compatibility
MSA Compliant
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X2129A-ENC
Zoro #
G3466579
UPC #
-
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Application
Data Networking, Optical Network
Number of Ports
1
Compatibility
MSA Compliant
Connector Type
LC
Fiber Optic Mode
Multi-mode
Network Technology
10GBase-SR
Item
SFP+
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.