Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taa Compliant Cisco Compatible Glc-Te+ - Functionally Identical

  • Mfr # GLC-TE++-ENC

  • Zoro # G3493039


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Features
Environmentally Friendly
Compatibility
MSA Compliant
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-TE++-ENC
Zoro #
G3493039
UPC #
762047513065
Country of Origin
Unknown

Details

Application
Data Networking
Features
Environmentally Friendly
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Connector Type
RJ-45
Number of Ports
1
Network Technology
1000Base-T
Twisted Pair Cable Standard
Category 5, Category 5e, Category 6
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.