Zoro Homepage

Ubiquiti Compatible Uf-Sm-10G - Functionally Identical 10Gbase-Lr

  • Mfr # UF-SM-10G-ENC

  • Zoro # G1832939


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Single-mode
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-SM-10G-ENC
Zoro #
G1832939
UPC #
762047553535
Country of Origin
Unknown

Details

Fiber Optic Mode
Single-mode
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Network Technology
10GBase-LR
Application
Optical Network
Item
SFP+ Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.