Zoro Homepage

Usb 2.0 A (M) To B (M) 6Ft Black Cable

  • Mfr # USB2.0MAMB-6F-ENC

  • Zoro # G9491538


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Connector on First End Details
USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Color
Black
End 2 Connection Type
USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2.0MAMB-6F-ENC
Zoro #
G9491538
UPC #
762047534817
Country of Origin
Unknown

Details

Connector on First End Details
USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB
Color
Black
End 2 Connection Type
USB 2.0 Type B - Male
Connector on Second End Details
USB 2.0 Type B - Male
Item
Data Transfer Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.