Usb 2.0 A Male To A Male 6Ft Black Cable
- Mfr # USB2.0MA2-6F
- Zoro # G0111716
product price:Â
$
10.82
/ea
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB2.0MA2-6F
- Zoro #
- G0111716
- UPC #
- 762047577296
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Cable Type
- USB
- Connector on First End Details
- USB 2.0 Type A - Male
- Connector on Second End Details
- USB 2.0 Type A - Male
Dimensions
- Cable Length
- 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.