USB 2.0 A-MALE TO B-MALE 10FT BLACK CABLE - LIFETIME WARRANT
Mfr # USB2.0MAMB-10F-ENC
Zoro # G610647012
product price:Â $7.45
/ea
Sold in multiples of 2 for $14.90
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USB2.0MAMB-10F-ENC
Zoro #
G610647012
UPC #
26121620
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Connector Gender on First End
Male
Connector Gender on Second End
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.