
USB 2.0 A MALE TO B MALE 10FT BLACK CABLE - LIFETIME WARRANTY
Mfr # USB2.0MAMB-10F
Zoro # G510645897
product price:Â $7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2.0MAMB-10F
Zoro #
G510645897
UPC #
26121620
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.