Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 A M TO A F 15FT BLACK CABLE

  • Mfr # USB3.0MAFA-15F

  • Zoro # G010645595


product price: $14.19
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Cable Characteristic
Extension Cable
Connector on Second End Details
USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3.0MAFA-15F
Zoro #
G010645595
UPC #
26121609
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Cable Type
USB
Cable Characteristic
Extension Cable
Connector on Second End Details
USB 3.0 Type A - Female
Connector on First End Details
USB 3.0 Type A - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.