Zoro Homepage

Usb 3.0 A Male To A Male 10Ft Black

  • Mfr # USB3.0MA2-10F

  • Zoro # G9464299


product price: $12.49
/ea

Key Features

Connector on Second End Details
USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB
End 2 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3.0MA2-10F
Zoro #
G9464299
UPC #
-
Country of Origin
Unknown

Details

Connector on Second End Details
USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Cable Type
USB
Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type A - Male
Connector on First End Details
USB 3.0 Type A - Male
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.