Zoro Homepage

USB 3.0 A MALE TO B MALE 3FT BLACK ADAPT

  • Mfr # USB3.0MAMB-3F

  • Zoro # G710648490


product price: $8.59
/ea

Key Features

End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
3 ft
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3.0MAMB-3F
Zoro #
G710648490
UPC #
26121620
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Green Environmental Attribute
Environmentally Friendly
Cable Type
USB/USB-B
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type B - Male
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.