USB 3.0 A MALE TO B MALE 6FT BLACK ADAPTER CABLE - LIFETIME WARRANTY
Mfr # USB3.0MAMB-6F
Zoro # G710646946
product price:Â $16.69
/eaKey Features
End 1 Connection Type
USB 3.0
Cable Length
6 ft
End 2 Connection Type
USB 3.0
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USB3.0MAMB-6F
Zoro #
G710646946
UPC #
26121620
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0
End 2 Connection Type
USB 3.0
Color
Black
Cable Type
USB
Connector on First End Details
USB 3.0
Connector on Second End Details
USB 3.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.