Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb 3.0 Adapter To Rj45 Lan Network

  • Mfr # AD-USB3-GRJ45

  • Zoro # G9358459


product price: $23.45
/ea

Key Features

Network Technology
1000Base-T
Total Number of Ports
1
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-USB3-GRJ45
Zoro #
G9358459
UPC #
762047525464
Country of Origin
Unknown

Details

Network Technology
1000Base-T
Total Number of Ports
1
Item
Gigabit Ethernet Card
Number of Network (RJ-45) Ports
1
Media Type Supported
Twisted Pair
Host Interface
USB 3.0
Form Factor
Portable
Device Supported
Notebook, Tablet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.