Usb 3.1 C Male To Male 6Ft Black Cable
Mfr # USB3.1CM2-6F
Zoro # G0055436
product price: $18.45
/eaKey Features
Cable Length
6 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3.1CM2-6F
Zoro #
G0055436
UPC #
762047570785
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Cable Type
USB
Connector on Second End Details
USB 3.1 Type C - Male
Connector on First End Details
USB 3.1 Type C - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.