WATCHGUARD WG8583 COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 1G/10GBAS
Mfr # WG8583-ENC
Zoro # G010645847
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WG8583-ENC
Zoro #
G010645847
UPC #
43222608
Country of Origin
United States
Details
Item
SFP (mini-GBIC) Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Application
Optical Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Network Technology
10GBase-SR
Network Standard
10GBase-SR
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.