XLR M TO XLR F 6FT BLACK AUDIO CBL

  • Mfr # XLRM-XLRF-6F

  • Zoro # G010644857


product price: $16.25
/ea

Key Features

Cable Type
XLR
Cable Length
6 ft
Color
Black
Connection A
XLR Audio - Male
Connection B
XLR Audio - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLRM-XLRF-6F
Zoro #
G010644857
UPC #
26121620
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
XLR
Color
Black
Item
Audio Cable
Connection A
XLR Audio - Male
Connection B
XLR Audio - Female
Device Supported
Audio Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.