Zyxel Compatible Sfp10G-Srzx - Functionally Identical 10Gbase-Sr Sfp+
Mfr # SFP10G-SRZX-ENC
Zoro # G3534156
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Data Networking
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP10G-SRZX-ENC
Zoro #
G3534156
UPC #
762047523750
Country of Origin
Unknown
Details
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Application
Data Networking
Number of Ports
1
Fiber Optic Mode
Multi-mode
Item
SFP+ Module
Connector Type
LC
Network Technology
10GBase-SR
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.