Zoro Homepage
This item is Discontinued.
Enforcer 16 oz. Aerosol Ant and Roach Killer, PK12 EARK16

16 oz. Aerosol Ant and Roach Killer, PK12 (Discontinued)

  • Mfr # EARK16
  • Zoro # G0380829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EARK16
Zoro #
G0380829
UPC #
021709017632
Country of Origin
United States

Dimensions

Size
16 oz

Details

Item
Ant and Roach Killer
Indoor/Outdoor Usage
Indoor Only
Form
Aerosol Spray
Targeted Insects
Ants, Roaches
Insect Group
Flying and Crawling
Insect Control Type
Kills
DEET Concentration
DEET-Free
Active Ingredients
Cypermethrin, Tetramethrin
Standards
EPA Registered
Type
Ant and Roach Killer
Dilution Ratio
Ready to Use

Description

Pesticide, Targeted Insects Ants, Roaches, Active Ingredients Cypermethrin, Tetramethrin, DEET Concentration DEET-Free, Form Aerosol Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.