16 oz. Aerosol Outdoor Only Insect Killer, PK12
Mfr # FWH16
Zoro # G9184780
product price: $91.59
/pk 12, $7.63/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid
Size
16 oz
Targeted Insects
Hornets, Wasps
Insect Group
Flying
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWH16
Zoro #
G9184780
UPC #
021709022162
Country of Origin
United States
Dimensions
Size
16 oz
Container Size
16 oz
Details
Item
Insect Killer
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid
Targeted Insects
Hornets, Wasps
Insect Group
Flying
Insect Control Type
Kills
DEET Concentration
DEET-Free
Dilution Ratio
Ready to Use
Type
Insect Killer
Active Ingredients
Sumithrin, Tetramethrin
Indoor/Outdoor Use
Outdoor
Description
Insect Killer, Targeted Insects Hornets, Wasps, Active Ingredients Sumithrin, Tetramethrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 16 oz, Form Liquid, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Package Quantity 12
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.