Zoro Homepage

Bed Bug Killer, Aerosol, 14 oz.

  • Mfr # EBBK14

  • Zoro # G3645984


product price: $11.39
/ea

Key Features

Targeted Insects
Bed Bugs
Active Ingredients
N-Octyl Bicycloheptene Dicarboximide, Phenothrin, Resmethrin
Form
Aerosol Spray
Dilution Ratio
Ready to Use
DEET Concentration
DEET-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBBK14
Zoro #
G3645984
UPC #
021709013788
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Item
Bed Bug Killer
Targeted Insects
Bed Bugs
Active Ingredients
N-Octyl Bicycloheptene Dicarboximide, Phenothrin, Resmethrin
Form
Aerosol Spray
Dilution Ratio
Ready to Use
DEET Concentration
DEET-Free
Standards
EPA Registered
Indoor/Outdoor Usage
Indoor Only
Insect Control Type
Kills
Insect Group
Crawling
Container Type
Aerosol Spray Can
Indoor/Outdoor Use
Indoor

Description

Bed Bug Killer, Targeted Insects Bed Bugs, Active Ingredients N-Octyl Bicycloheptene Dicarboximide, Phenothrin, Resmethrin, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 14 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered

Restrictions

Hazardous material
This item has been restricted from sale in the following states: VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.