Zoro Homepage

Bromacil Based Herbicide, Sprayer, 5 gal

  • Mfr # 136434

  • Zoro # G104860125


product price: $324.99
/ea
Free Shipping & Returns

Key Features

For Use On
Grass, Weeds
Contains
1.52% Bromacil
Application Method
Sprayer
Type
Concentrate
Product Type
Weed Killer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136434
Zoro #
G104860125
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Weed Killer
For Use On
Grass, Weeds
Contains
1.52% Bromacil
Application Method
Sprayer
Type
Concentrate
Product Type
Weed Killer
Usability
Concentrate
Minimum Coverage Area
2,000 sq ft
Maximum Coverage Area
5,000 sq ft
Product Form
Liquid
Container Type
Pail

Description

Weed Killer, For Use On Grass, Weeds, Container Size 5 gal, Usability Concentrate, Application Method Sprayer, Minimum Coverage Area 2,000 sq ft, Maximum Coverage Area 5,000 sq ft, Contains 1.52 Percent Bromacil, Product Form Liquid, Product Type Weed Killer, Type Concentrate, Container Type Pail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: MN, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.