This item is Discontinued.

Enforcer Enforcer 32 Oz Zep Fast 505 Industrial Cleaner & Degreaser ZU50532 Pack of 12 21709010510

Enforcer 32 Oz Zep Fast 505 Industrial Cleaner & Degreaser ZU50532 Pack of 12 (Discontinued)

  • Mfr # 21709010510
  • Zoro # G804137930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21709010510
Zoro #
G804137930
UPC #
21709010510
Country of Origin
China

Description

  • Fast industrial cleaner and degreaser
  • Effective on grease, grime, oil and dirt
  • Penetrates pores and crevices to remove dirt without heavy scrubbing
  • Ready-to-use formula
  • 32 oz
  • Length: 3.05
  • Width: 12.12
  • Height: 4.44
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.