Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, 108.0 qt. Capacity

  • Mfr # ENG123

  • Zoro # G7234978


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Capacity
108 qt.
Material
Polyethylene
With Wheels
Yes
Body Color
White
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENG123
Zoro #
G7234978
UPC #
00628586507661
Country of Origin
Thailand

Dimensions

Exterior Width
18 1/4 in
Exterior Height
18 1/4 in
Exterior Length
41 1/4 in
Exterior Dia.
Not Round
Outside Length
42 in
Inside Width
13 in
Inside Height
13 1/2 in
Outside Height
18 3/4 in
Inside Length
35 1/4 in
Outside Width
18 in

Details

Capacity
108 qt.
Material
Polyethylene
With Wheels
Yes
Body Color
White
Item
Roto-Molded Cooler
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
Number of Cans
100
Lid Color
White
Insulation
2" Insulation
Primary Material
Plastic
Cooler Capacity
108 qt
Cooler Body Type
Marine Chest Cooler
Cooler Design
Container Storage
Ice Retention
Up to 10 days
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
108 qt
Locking Mechanism
Press and Pull Latch
Includes Drain Plug
Drain Plug Included
Cold Retention - Maximum
10 day
Includes Wheels
Wheels Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 108 qt, Exterior Length 41 1/4 in, Exterior Width 18 1/4 in, Exterior Height 18 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.