Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, 165.0 qt. Capacity

  • Mfr # MT27F-U1

  • Zoro # G6530699


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
With Wheels
No
Type
Marine
Primary Material
Metal
Exterior Length
21 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT27F-U1
Zoro #
G6530699
UPC #
-
Country of Origin
Thailand

Dimensions

Exterior Length
21 3/16 in
Exterior Dia.
Not Round
Exterior Width
12 in
Exterior Height
22 3/4 in
Inside Length
11 1/2 in
Outside Width
12 in
Outside Length
21 3/16 in
Inside Width
8 in
Outside Height
18 3/16 in
Inside Height
13 1/2 in

Details

Material
Plastic
With Wheels
No
Type
Marine
Primary Material
Metal
Ice Retention
Up to 10 days
Features
Incline Operation Up to 30 Degrees Off Level
Item
Marine Chest Cooler
Body Color
Gray
Cooler Capacity
22 qt
Cooler Body Type
Marine Chest Cooler
Lid Color
Gray
Product Type
Refrigerated Chest Cooler
Includes
AC Power Cord, DC Power Cord, Interior Wire Basket
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
22 qt
Power Source
Battery, Electric
Current
0.66-2.75 A
Locking Mechanism
Hook Latch
Nameplate Voltage
110/120V AC, 12/24V DC
Cold Retention - Maximum
10 day
Includes Drain Plug
Drain Plug Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 22 qt, Exterior Length 21 3/16 in, Exterior Width 12 in, Exterior Height 22 3/4 in, Exterior Dia. Not Round, Metal, Ice Retention Up to 10 days, Body Color Gray, Lid Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.