Zoro Homepage

Marine Chest Cooler, 20.0 qt. Capacity

  • Mfr # MT45F-U1-P

  • Zoro # G6559073


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Capacity
43.0 qt.
Material
Steel
With Wheels
No
Body Color
Silver
Number of Cans
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT45F-U1-P
Zoro #
G6559073
UPC #
-
Country of Origin
Thailand

Dimensions

Exterior Width
14 5/16 in
Exterior Length
25 1/2 in
Exterior Dia.
Not Round
Exterior Height
20 in
Inside Length
15 3/8 in
Outside Height
20 in
Inside Height
16 3/8 in
Outside Length
25 1/2 in
Outside Width
14 5/16 in
Inside Width
10 13/16 in

Details

Capacity
43.0 qt.
Material
Steel
With Wheels
No
Item
Marine Chest Cooler
Body Color
Silver
Number of Cans
24
Features
Incline Operation Up to 30 Degrees Off Level
Cooler Capacity
43 qt
Primary Material
Metal
Lid Color
Silver
Cooler Body Type
Marine Chest Cooler
Type
Marine
Ice Retention
Up to 7 days
Product Type
Refrigerated Chest Cooler
Includes
AC Power Cord, DC Power Cord, Interior Wire Basket
Locking Mechanism
Hook Latch
Nameplate Voltage
110/120V AC, 12/24V DC
Current
0.54-2.35 A
Power Source
Battery, Electric
Includes Wheels
Wheels Not Included
Includes Drain Plug
Drain Plug Not Included
Cold Retention - Maximum
7 day
Cooler Capacity - Maximum
43 qt

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 43 qt, Exterior Length 25 1/2 in, Exterior Width 14 5/16 in, Exterior Height 20 in, Exterior Dia. Not Round, Metal, Ice Retention Up to 7 days, Body Color Silver, Lid Color Silver, Number of Cans 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.