Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, 22 qt. Capacity

  • Mfr # ENG25

  • Zoro # G6572863


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 qt.
Material
Polyethylene
With Wheels
No
Exterior Width
14 1/4 in
Number of Cans
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENG25
Zoro #
G6572863
UPC #
00816219020049
Country of Origin
Thailand

Dimensions

Exterior Width
14 1/4 in
Exterior Length
20 1/4 in
Exterior Dia.
Not Round
Exterior Height
14 in
Inside Height
9 1/4 in
Inside Width
9 1/4 in
Inside Length
14 1/2 in
Outside Height
14 in
Outside Width
14 1/2 in
Outside Length
20 3/4 in

Details

Capacity
22 qt.
Material
Polyethylene
With Wheels
No
Number of Cans
18
Lid Color
White
Body Color
White
Cooler Body Type
Marine Chest Cooler
Item
Marine Chest Cooler
Ice Retention
Up to 8 days
Primary Material
Plastic
Cooler Capacity
22 qt
Type
Marine
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
8 day
Includes Drain Plug
Drain Plug Included
Cooler Capacity - Maximum
21 qt
Locking Mechanism
Press and Pull Latch
Includes Wheels
Wheels Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 22 qt, Exterior Length 20 1/4 in, Exterior Width 14 1/4 in, Exterior Height 14 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 8 days, Body Color White, Lid Color White, Number of Cans 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.