Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, 34.0 qt. Capacity

  • Mfr # MT35F-U1-P

  • Zoro # G6558583


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
With Wheels
No
Primary Material
Metal
Exterior Width
14 5/16 in
Features
Incline Operation Up to 30 Degrees Off Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT35F-U1-P
Zoro #
G6558583
UPC #
-
Country of Origin
Thailand

Dimensions

Exterior Width
14 5/16 in
Exterior Length
25 1/2 in
Exterior Height
16 in
Exterior Dia.
Not Round
Outside Width
14 5/16 in
Inside Length
15 3/8 in
Outside Height
16 5/16 in
Outside Length
25 1/2 in
Inside Height
12 3/8 in
Inside Width
10 13/16 in

Details

Material
Steel
With Wheels
No
Primary Material
Metal
Features
Incline Operation Up to 30 Degrees Off Level
Lid Color
Silver
Type
Marine
Item
Marine Chest Cooler
Ice Retention
Up to 10 days
Body Color
Silver
Cooler Body Type
Marine Chest Cooler
Cooler Capacity
34 qt
Product Type
Refrigerated Chest Cooler
Includes
AC Power Cord, DC Power Cord, Interior Wire Basket
Cold Retention - Maximum
10 day
Nameplate Voltage
110/120V AC, 12/24V DC
Locking Mechanism
Hook Latch
Includes Drain Plug
Drain Plug Not Included
Current
0.5-2.5 A
Power Source
Battery, Electric
Cooler Capacity - Maximum
34 qt
Includes Wheels
Wheels Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 34 qt, Exterior Length 25 1/2 in, Exterior Width 14 5/16 in, Exterior Height 16 in, Exterior Dia. Not Round, Metal, Ice Retention Up to 10 days, Body Color Silver, Lid Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.