Zoro Homepage

Marine Chest Cooler, 35 qt. Capacity

  • Mfr # ENG35

  • Zoro # G6581080


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Capacity
35 qt.
Material
Polyethylene
With Wheels
No
Exterior Height
15 1/4 in
Exterior Width
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENG35
Zoro #
G6581080
UPC #
00628586507609
Country of Origin
Thailand

Dimensions

Exterior Height
15 1/4 in
Exterior Width
15 1/2 in
Exterior Length
25 1/4 in
Exterior Dia.
Not Round
Inside Width
9 3/4 in
Inside Length
19 1/2 in
Outside Length
25 1/2 in
Inside Height
10 1/4 in
Outside Width
15 in
Outside Height
15 1/4 in

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 35 qt, Exterior Length 25 1/4 in, Exterior Width 15 1/2 in, Exterior Height 15 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 8 days, Body Color White, Lid Color White, Number of Cans 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.