Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, 48.0 qt. Capacity

  • Mfr # ENG50-T

  • Zoro # G7234950


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Capacity
48 qt.
Material
Polyethylene
With Wheels
Yes
Ice Retention
Up to 10 days
Primary Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENG50-T
Zoro #
G7234950
UPC #
00784672134477
Country of Origin
Thailand

Dimensions

Exterior Height
18 1/2 in
Exterior Dia.
Not Round
Exterior Length
24 in
Exterior Width
17 1/2 in
Outside Width
17 1/2 in
Outside Height
18 1/4 in
Inside Height
13 1/4 in
Inside Length
18 in
Inside Width
11 3/4 in
Outside Length
24 1/4 in

Details

Capacity
48 qt.
Material
Polyethylene
With Wheels
Yes
Ice Retention
Up to 10 days
Primary Material
Plastic
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
Lid Color
Tan
Cooler Design
Container Storage
Number of Cans
50
Cooler Capacity
48 qt
Insulation
2" Insulation
Body Color
Tan
Cooler Body Type
Marine Chest Cooler
Item
Roto-Molded Cooler
Product Type
Heavy-Duty Chest Cooler
Locking Mechanism
Press and Pull Latch
Cold Retention - Maximum
10 day
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
48 qt
Includes Drain Plug
Drain Plug Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 48 qt, Exterior Length 24 in, Exterior Width 17 1/2 in, Exterior Height 18 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.