Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Cooler, 15.0 qt. Capacity

  • Mfr # ENG80

  • Zoro # G6580703


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
With Wheels
No
Exterior Width
16 3/8 in
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENG80
Zoro #
G6580703
UPC #
00628586507647
Country of Origin
Thailand

Dimensions

Exterior Width
16 3/8 in
Exterior Height
17 1/2 in
Exterior Length
33 3/4 in
Exterior Dia.
Not Round
Inside Width
11 1/4 in
Inside Height
13 in
Inside Length
28 1/4 in
Outside Length
34 1/2 in
Outside Height
17 1/2 in
Outside Width
16 1/2 in

Details

Material
Polyethylene
With Wheels
No
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
Lid Color
White
Cooler Body Type
Marine Chest Cooler
Cooler Capacity
74 qt
Ice Retention
Up to 10 days
Number of Cans
75
Item
Marine Chest Cooler
Body Color
White
Primary Material
Plastic
Type
Marine
Product Type
Heavy-Duty Chest Cooler
Includes Drain Plug
Drain Plug Included
Cold Retention - Maximum
10 day
Locking Mechanism
Press and Pull Latch
Cooler Capacity - Maximum
74 qt
Includes Wheels
Wheels Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 74 qt, Exterior Length 33 3/4 in, Exterior Width 16 3/8 in, Exterior Height 17 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.