Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Cooler, 16.0 qt. Capacity

  • Mfr # ENG85-CW

  • Zoro # G6534101


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
With Wheels
No
Exterior Length
32 1/2 in
Exterior Height
17 1/4 in
Exterior Dia.
Not Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENG85-CW
Zoro #
G6534101
UPC #
00816219025648
Country of Origin
Thailand

Dimensions

Exterior Length
32 1/2 in
Exterior Height
17 1/4 in
Exterior Dia.
Not Round
Exterior Width
18 1/2 in
Inside Height
13 1/4 in
Inside Length
26 1/2 in
Inside Width
12 in
Outside Length
32 1/2 in
Outside Width
17 in
Outside Height
18 3/4 in

Details

Material
Polyethylene
With Wheels
No
Ice Retention
Up to 10 days
Body Color
White
Cooler Body Type
Marine Chest Cooler
Primary Material
Plastic
Item
Marine Chest Cooler
Number of Cans
80
Cooler Capacity
76 qt
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
Lid Color
White
Product Type
Heavy-Duty Chest Cooler
Locking Mechanism
Press and Pull Latch
Cooler Capacity - Maximum
76 qt
Cold Retention - Maximum
10 day
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 76 qt, Exterior Length 32 1/2 in, Exterior Width 18 1/2 in, Exterior Height 17 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.