Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Cooler, 30.0 qt. Capacity

  • Mfr # UC30T

  • Zoro # G6572260


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
With Wheels
No
Features
Self-Stopping Hinge, Stain and Odor-Resistant
Body Color
Tan
Cooler Body Type
Marine Chest Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC30T
Zoro #
G6572260
UPC #
816219020421
Country of Origin
Thailand

Dimensions

Exterior Dia.
Not Round
Exterior Width
12 1/2 in
Exterior Height
14 1/2 in
Exterior Length
19 1/2 in
Outside Width
12 1/2 in
Inside Height
11 1/2 in
Inside Length
16 1/2 in
Outside Length
19 in
Outside Height
14 1/4 in
Inside Width
9 1/2 in

Details

Material
Polypropylene
With Wheels
No
Features
Self-Stopping Hinge, Stain and Odor-Resistant
Body Color
Tan
Cooler Body Type
Marine Chest Cooler
Cooler Capacity
30 qt
Number of Cans
48
Type
Marine
Lid Color
Tan
Primary Material
Plastic
Item
Chest Cooler
Ice Retention
Up to 10 days
Product Type
Dry-Box Chest Cooler
Includes
Hanging Accessory Tray
Cold Retention - Maximum
10 day
Locking Mechanism
Hook Latch
Includes Drain Plug
Drain Plug Not Included
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
30 qt

Description

Chest Cooler, Marine Chest Cooler, With Wheels No, 30 qt, Exterior Length 19 1/2 in, Exterior Width 12 1/2 in, Exterior Height 14 1/2 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.