Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Sided Cooler, 1.2 qt. Cap., Canvas

  • Mfr # TBAG45

  • Zoro # G7673080


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Capacity
1.2 qt
Material
Canvas, Foam, Foil, Plastic
With Wheels
No
Exterior Height
20 in
Insulation
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBAG45
Zoro #
G7673080
UPC #
-
Country of Origin
Australia

Dimensions

Exterior Height
20 in
Exterior Length
17 in
Exterior Width
4 in
Exterior Dia.
Not Round
Overall Height
20 in
Overall Width
4 in
Overall Length
17 in

Details

Capacity
1.2 qt
Material
Canvas, Foam, Foil, Plastic
With Wheels
No
Insulation
Foam
Number of Pockets (Outside)
1
Color
Gray
Item
Cooler Cover
Features
Foam Insulation Middle Layer, Insulating and Shock Absorbing Inner Layer
Number of Pockets (Inside)
0
Body Color
Gray
Primary Material
Plastic
Cooler Capacity
0.3 gal.
Ice Retention
Up to 2 days
Cooler Body Type
Soft Sided Cooler
Number of Cans
1
Product Type
Cooler Cover
Number of Outside Pockets
1
Includes
Accessory Pocket
Closing Mechanism
Zipper
Capacity - Maximum
1.2 qt
Compatible Manufacturer Part Number
MT45F-U1-P, MT45F-U1CD-P

Description

Soft Sided Cooler,1.2 qt. Cap.,Canvas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.