Zoro Homepage

Soft Sided Cooler, 1.2 qt. Cap., Canvas

  • Mfr # TBAGECL40

  • Zoro # G7673132


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Capacity
1.2 qt
Material
Canvas, Foam, Foil, Plastic
With Wheels
No
Insulation
Foam
Exterior Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBAGECL40
Zoro #
G7673132
UPC #
00885968045207
Country of Origin
China

Dimensions

Exterior Width
16 in
Exterior Length
26 in
Exterior Height
20 in
Exterior Dia.
Not Round
Overall Height
20 in
Overall Width
16 in
Overall Length
26 in

Details

Capacity
1.2 qt
Material
Canvas, Foam, Foil, Plastic
With Wheels
No
Item
Cooler Cover
Insulation
Foam
Features
Foam Insulation Middle Layer, Insulating and Shock Absorbing Inner Layer
Body Color
Gray
Number of Pockets (Outside)
1
Number of Pockets (Inside)
0
Color
Gray
Primary Material
Plastic
Cooler Body Type
Soft Sided Cooler
Cooler Capacity
0.3 gal.
Ice Retention
Up to 2 days
Number of Cans
1
Product Type
Cooler Cover
Number of Outside Pockets
1
Includes
Accessory Pocket
Closing Mechanism
Zipper
Capacity - Maximum
1.2 qt
Compatible Manufacturer Part Number
MR040F-U1

Description

Soft Sided Cooler,1.2 qt. Cap.,Canvas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.