Zoro Homepage

Soft Sided Cooler, 20"Hx14"L, Light Gray

  • Mfr # BP25-LG Red

  • Zoro # G511671017


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
TPU
Overall Width
9 in
Number of Outside Pockets
2
Exterior Height
20 in
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP25-LG Red
Zoro #
G511671017
UPC #
816219026942
Country of Origin
China

Dimensions

Overall Width
9 in
Exterior Height
20 in
Overall Height
20 in
Exterior Length
14 in
Exterior Width
9 in
Overall Length
14 in
Insulation Thickness
1 in

Details

Capacity
25 qt
Material
TPU
Number of Outside Pockets
2
Number of Pockets (Outside)
2
Features
Roll-Top Closure, Vacuum Valve Technology
Color
Gray, Red
Number of Cans
24
Item
Soft Sided Coolers
Insulation
Yes
Denier
840 den
Product Type
Soft-Sided Cooler
Bag Style
Backpack
Capacity - Maximum
25 qt
Closing Mechanism
Roll-Top

Description

Soft Sided Coolers, 25 qt Capacity, Gray, Red, Exterior Height 20 in, Exterior Length 14 in, Exterior Width 9 in, Material TPU, Number of Pockets (Outside) 2, Insulation Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.