Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Sided Cooler, 32.0 qt. Capacity

  • Mfr # ENG65

  • Zoro # G6550000


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
With Wheels
No
Body Color
White
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
Lid Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENG65
Zoro #
G6550000
UPC #
-
Country of Origin
Thailand

Dimensions

Exterior Height
16 3/4 in
Exterior Width
16 3/4 in
Exterior Length
29 1/4 in
Exterior Dia.
Not Round
Outside Width
16 1/2 in
Inside Height
12 in
Inside Length
23 1/2 in
Outside Length
29 1/2 in
Outside Height
17 in
Inside Width
11 1/2 in

Details

Material
Polyethylene
With Wheels
No
Body Color
White
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
Lid Color
White
Item
Marine Chest Cooler
Ice Retention
Up to 10 days
Number of Cans
70
Cooler Capacity
58 qt
Cooler Body Type
Marine Chest Cooler
Primary Material
Plastic
Type
Soft
Product Type
Heavy-Duty Chest Cooler
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
58 qt
Includes Drain Plug
Drain Plug Included
Cold Retention - Maximum
10 day
Locking Mechanism
Press and Pull Latch

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 58 qt, Exterior Length 29 1/4 in, Exterior Width 16 3/4 in, Exterior Height 16 3/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.