Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 units 5GHz Wi-Fi 6 2x2 Outdoor Bridge

  • Mfr # ENH500-AX KIT

  • Zoro # G316487899


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Depth
10.2 in
Encryption Standard
WPA3, WPA2-AES, WPA2-ENT, WPA3-SAE, WPA3-ENT, WPA2-PSK, WPA3-PSK
Network Band
Dual Band
Indoor/Outdoor
Outdoor
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENH500-AX KIT
Zoro #
G316487899
UPC #
655216011076
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.2 in
Height
3.3 in
Width
2.2 in

Details

Encryption Standard
WPA3, WPA2-AES, WPA2-ENT, WPA3-SAE, WPA3-ENT, WPA2-PSK, WPA3-PSK
Network Band
Dual Band
Indoor/Outdoor
Outdoor
PoE PD Port
Yes
Beamforming Technology
Yes
Wireless Transmission Speed
1.17-Gbit/s
MIMO Technology
Yes
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11ax
Mounting
Pole-mountable, Wall Mountable
Data Encryption
Yes
Number of Network (RJ-45) Ports
2
IP Rating
IP55
Power Consumption
12.50 W
Item
Wireless Bridge
Frequency
2.40 GHz, 5 GHz
Package Contents
ENH500-AX KIT Wi-Fi 6 Point-to-Point Bridge 2 x PoE Injector (EPA5006GR) 2 x Power Cords 2 x Pole Mount Brackets 2 x Pole Mount Straps 2 x Wall Mount Screw Kits 1 x Product Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.