Zoro Homepage
This item is Discontinued.
Engenius 24-Port Gigabit Managed PoE Switch EWS7928P

24-Port Gigabit Managed PoE Switch (Discontinued)

  • Mfr # EWS7928P
  • Zoro # G909916744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWS7928P
Zoro #
G909916744
UPC #
655216006867
Country of Origin
Taiwan, Province of China

Description

Neutron Series 24-Port GigE 185W PoE+ Wireless Management Controller and Switch- The EnGenius Neutron Series EWS7928P is a Neutron Series Managed Wireless solution 24-Port Gigabit PoE+ Layer 2 Switch with 4 Dual-Speed SFP ports ideal to discover, configure, manage, and monitor up to 50 Neutron Series Wireless Access Points.- Supports PoE+ IEEE 802.3at/af to deliver power and connectivity to Access Points, Client Bridges, IP Cameras, VoIP telephones and other PoE clients. Up to 30W per port with a total PoE budget of 185W.- Layer 2 features include: VLAN, QoS, IGMP/MLD Snooping, STP/RSTP/MSTP, Link Aggregation Control Protocol LACP, SNMP v1/v2c/v3 and more- Rack mount hardware included- Switching Capacity: 56Gbps- Total Ports: 28- PoE Ports: 24 Gigabit 802.3at/af- SFP Ports: 4- Console Ports: 1 RJ45- Max PoE Power Consumption: 185W- Protocols: 802.1d, 802.1w, 802.1s, 802.1p, 802.1x, 802.3ad- Floor plan view- Local and remote MAC Address database- Command Line Interface CLI- Port trunking and Port mirroring- Access Control List ACL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.