Zoro Homepage

90W 1GB SINGLE-PORT POWER-OVER-ETHERNET (POE++) ADAPTER

  • Mfr # EPA5090GBT

  • Zoro # G522443108


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Protection Type
Surge Protection, Over Current, Over Voltage, Short Circuit
Input Voltage
120 V AC, 230 V AC
Height
1.3 in
Input Ports
1 x 10/100/1000Base-T
Depth
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPA5090GBT
Zoro #
G522443108
UPC #
-
Country of Origin
China

Dimensions

Height
1.3 in
Depth
5.9 in
Width
2.6 in

Details

Protection Type
Surge Protection, Over Current, Over Voltage, Short Circuit
Input Voltage
120 V AC, 230 V AC
Input Ports
1 x 10/100/1000Base-T
Mounting
Desktop/Surface-mountable
Output Ports
1 x 10/100/1000Base-T
Maximum Output Power
90 W
Item
PoE Injector
Includes
802.3af/at/bt 1GbE 90W PoE Injector 1 x Quick Installation Guide (Printed on side of Box) 1 x Power Cord - 16 inches (40.64cm)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.