ENGENIUS FIT MANAGED 24-PORT GIGABIT POE+ L2+ SWITCH WITH A 410W P

  • Mfr # EWS7928FP-FIT

  • Zoro # G314883143


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack
Width
17.3 in
Depth
10.2 in
Includes
EWS7928FP-FIT Ethernet Switch, 1 x Power Cord, 1 x Rack Mount Kit, 1 x RJ-45 Console Cable, Quick Start Guide QR Code, Mobile App QR Code
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWS7928FP-FIT
Zoro #
G314883143
UPC #
655216011021
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Depth
10.2 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Rack
Includes
EWS7928FP-FIT Ethernet Switch, 1 x Power Cord, 1 x Rack Mount Kit, 1 x RJ-45 Console Cable, Quick Start Guide QR Code, Mobile App QR Code
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
10/100/1000Base-T, 1000Base-X
Number of SFP Slots
4
Total Number of Network Ports
24
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Expansion Slots
4
Manageable
Yes
Networking Standards
IEEE 802.3u, IEEE 802.1x, IEEE 802.1D, IEEE 802.3at, IEEE 802.3, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3af, IEEE 802.3ab
PoE (RJ-45) Port
Yes
PoE Budget
410 W
Uplink Port
Yes
Application
Business
Mounting Type
Rack-mountable
Layer Supported
2
Modular
Yes

Description

ENGENIUS FIT MANAGED EWS7928FP-FIT 24-PORT GIGABIT POE+ L2+ SWITCH WITH A 410W P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.