ENGENIUS FIT MANAGED 48-PORT GIGABIT POE+ L2+ SWITCH WITH A 740W P

  • Mfr # EWS7952FP-FIT

  • Zoro # G914883208


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Includes
EWS7952FP-FIT Ethernet Switch, 1 x Power Cord, 1 x RJ-45 Console Cable, 1 x Rack Mount Kit, Quick Start Guide, Mobile App QR Code
Width
17.3 in
Depth
12.2 in
Mounting
Rack
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWS7952FP-FIT
Zoro #
G914883208
UPC #
655216011045
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Depth
12.2 in
Height
1.7 in

Details

Item
Ethernet Switch
Includes
EWS7952FP-FIT Ethernet Switch, 1 x Power Cord, 1 x RJ-45 Console Cable, 1 x Rack Mount Kit, Quick Start Guide, Mobile App QR Code
Mounting
Rack
Network Technology
1000Base-X, 10/100/1000Base-T
Networking Standards
IEEE 802.1D, IEEE 802.1x, IEEE 802.3, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3at, IEEE 802.3af, IEEE 802.3u, IEEE 802.1Q
Total Number of Network Ports
48
Manageable
Yes
Uplink Port
Yes
Number of SFP Slots
4
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP (mini-GBIC)
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet PoE+
Total Number of Expansion Slots
4
PoE Budget
740 W
Application
Business
Layer Supported
2
Modular
Yes
Mounting Type
Rack-mountable

Description

ENGENIUS FIT MANAGED EWS7952FP-FIT 48-PORT GIGABIT POE+ L2+ SWITCH WITH A 740W P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.