ENGENIUS FIT MANAGED 8-PORT GIGABIT POE L2+ SWITCH WITH A 55W POE B

  • Mfr # EWS2910P-FIT

  • Zoro # G714883088


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Length
9.4 in
Includes
EWS2910P-FIT Ethernet Switch, 1 x Power Adapter, Quick Start Guide QR Code, Mobile App QR Code
Width
4.1 in
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWS2910P-FIT
Zoro #
G714883088
UPC #
655216011007
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.4 in
Width
4.1 in
Height
1.1 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Includes
EWS2910P-FIT Ethernet Switch, 1 x Power Adapter, Quick Start Guide QR Code, Mobile App QR Code
Total Number of Network Ports
8
Frequency
60 Hz, 50 Hz
Manageable
Yes
Number of SFP Slots
2
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Power Source
Power Adapter
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.1D, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.1x, IEEE 802.3ab, IEEE 802.3af
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP (mini-GBIC)
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE, 2 x Gigabit Ethernet Expansion Slot
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Uplink Port
Yes
PoE Budget
61.60 W
Application
Business
Modular
Yes
Layer Supported
2

Description

ENGENIUS FIT MANAGED EWS2910P-FIT 8-PORT GIGABIT POE L2+ SWITCH WITH A 55W POE B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.