Zoro Homepage

EnGenius Fit Network Management Controller - Monitoring

  • Mfr # FITCON100

  • Zoro # G414911685


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Compatible With
EWS FIT AP, EWS FIT Switch
Standards
FCC, CE, IC, UKCA
Height
1.7 in
Mounting
Ceiling Mount, Wall Mount
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FITCON100
Zoro #
G414911685
UPC #
655216010994
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
3 in
Depth
6.9 in

Details

Item
Infrastructure Management Equipment
Compatible With
EWS FIT AP, EWS FIT Switch
Standards
FCC, CE, IC, UKCA
Mounting
Ceiling Mount, Wall Mount
Includes
(1) Product Card, (1) Ethernet Cable, (1) Screw Position Identifier, (1) Wall Mount Accessories
Input Voltage
230V AC, 12V DC, 120V AC
Compatibility
EWS FIT AP, EWS FIT Switch
Certification
FCC, CE, IC, UKCA
Application
Monitoring
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.