Shop ENGENIUS
See all product information
Create Account
ENH500-AX Dual Band IEEE 802.11ax 1.17 Gbit/s Wireless Bridge - Outdoor
- Mfr # ENH500-AX
- Zoro # G014875172
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP55
Wireless LAN Standard
IEEE 802.11ax
Width
2.2 in
Beamforming Technology
Yes
Package Contents
ENH500-AX Wi-Fi 6 Point-to-Point Bridge 1 x PoE Injector (EPA5006GR) 1 x Power Cord 2 x Pole Mount Brackets 1 x Pole Mount Strap 1 x Wall Mount Screw Kits 1 x Product Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ENH500-AX
- Zoro #
- G014875172
- UPC #
- 655216010680
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2.2 in
- Height
- 3.3 in
- Depth
- 10.2 in
Details
- Item
- Wireless Bridge
- IP Rating
- IP55
- Wireless LAN Standard
- IEEE 802.11ax
- Beamforming Technology
- Yes
- Package Contents
- ENH500-AX Wi-Fi 6 Point-to-Point Bridge 1 x PoE Injector (EPA5006GR) 1 x Power Cord 2 x Pole Mount Brackets 1 x Pole Mount Strap 1 x Wall Mount Screw Kits 1 x Product Card
- MIMO Technology
- Yes
- Wireless Transmission Speed
- 1.17-Gbit/s
- Power Consumption
- 12.50 W
- Frequency Band
- 2.40 GHz, 5 GHz
- PoE PD Port
- Yes
- Ingress Protection (IP) Rating
- IP55
- Network Band
- Dual Band
- Indoor/Outdoor
- Outdoor
- Data Encryption
- Yes
- Encryption Standard
- WPA3-PSK, WPA2-PSK, WPA2-ENT, WPA3-SAE, WPA3, WPA2-AES, WPA3-ENT
- Number of Network (RJ-45) Ports
- 2
- Ethernet Technology
- Gigabit Ethernet
- Mounting
- Wall Mountable, Pole-mountable
- Frequency
- 5 GHz, 2.40 GHz
Description
THE ENGENIUS ENH500-AX 5GHZ WI-FI 6 2X2 OUTDOOR WIRELESS BRIDGE SPEED UP TO 1,20
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.