FREESTYL1ACB AC Adapter - 110 V AC, 220 V AC Input - 12 V DC Output - 1 A
- Mfr # FreeStyl1ACB
- Zoro # G510403343
product price:Â
$
18.69
/ea
Key Features
Voltage
220V AC, 110V AC (Input); 12V DC (Output)
Amps
1 A
Type
AC Adapter
For Use With
EnGenius FreeStyl 1 Cordless Telephone
Frequency
60 Hz, 50 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FreeStyl1ACB
- Zoro #
- G510403343
- UPC #
- 655216005020
- Country of Origin
- Taiwan, Province of China
Details
- Item
- AC Adapter
- Voltage
- 220V AC, 110V AC (Input); 12V DC (Output)
- Amps
- 1 A
- Type
- AC Adapter
- For Use With
- EnGenius FreeStyl 1 Cordless Telephone
- Frequency
- 60 Hz, 50 Hz
- Maximum Output Current
- 1A
- Output Voltage
- 12V DC
- Input Voltage
- 220V AC, 110V AC
- Frequency Response
- 50/60 Hz
- Device Supported
- Telephone
Description
Replacement AC adaptor for FreeStyl1 Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.